Order Entry
Austria
ContactUsLinkComponent
 
Disposal containers, Allpack Manyside
  129-1300
 :  Allpack
undefined
Disposal containers, Allpack Manyside
  129-1300
 :  Allpack

 

  • Capacity:
    40 l
  • Description:
    Carboard boxes, 40 L-E, Ø×H 34×430 mm
  • Pk:
    10

 

 

Cardboard box, PE bag.

  • Bag is fully protected by Serflex, which makes the container tamper-proof
  • Easy assembly
  • Non toxic during incineration as no toxic pollutants are released
  • Stackable for storage

The Allpack Manyside high security box is an octagonal, reinforced corrugated cardboard container containing a PE bag welded at several points. Two external transport handles avoid contact with the bag. Double opening: A flip cover that can be left open to create a large opening, and a smaller opening.

Oval slot (mm): 270×100