Jerricans, wide neck, for the most demanding requirements, NALGENE
Artikelnr. 216-4402
Supplier: Thermo Fisher Scientific
Specifications
- Thread:120 mm
- Capacity:20 l
- W×D×H:229×305×445 mm
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:NAR Certificate of Retirement
- Pk:1
Specifications
About this item
HDPE, translucent with white PP closure.
- Good chemical resistance
- Heat-resistant from −100 to +120 °C
- Stable, sturdy, space-saving construction
Wide base and low centre of gravity provide improved stability. The extra large aperture (120 mm Ø) enables easy filling, emptying and cleaning. Filling and emptying are made easier by the integral handle and indentation in the base. Ideal for storing powders and other solid substances. Indelible graduations in gallons and litres.