Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Quick action spigot, Nalgene®

Spigot for vessels
  216-4423
   Low Manufacturing Impact
Quick action spigot, Nalgene®
  216-4423
   Low Manufacturing Impact
Quick action spigot, Nalgene®
Quick action spigot, Nalgene®

Spigot for vessels

 
45,90 €
   
1 * 1 ST
 

PP, with HDPE tube adapter.

  • Very good chemical resistance, heat resistant up to +135 °C, autoclavable
  • For tubes with 16 mm internal diameter
  • With tube adapter for tubes with 6 to 9 mm internal diameter

Standard spigot for Nalgene® carboys.

 
  • Description:
    Spigot for vessels
  • Cat. No.:
    216-4423
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.