0,00 €
Order Entry
/
Products
Services
Digital Solutions
Applications
Support
About
Austria
ContactUsLinkComponent
Clamps
Bossheads
Bossheads with hook
Bossheads with hook
241-0250
:
USBECK Laborgeräte
Bossheads with hook
241-0250
:
USBECK Laborgeräte
Pk:
1
Bossheads made of powder-coated zinc-die casting.
For rods up to 16 mm Ø
Nickel plated brass screws
Location hole 10 mm Ø
Weight: 92 g.