Order Entry
Austria
ContactUsLinkComponent
Beakers, low form
Beakers, low form
Catalog # 213-1766
Supplier:  VITLAB
Supplier #: 61503
undefined
Beakers, low form
Catalog # 213-1766
Supplier:  VITLAB
Supplier #: 61503
Log in for availability
Select an Option
149 mm
Select an Option
200 ml
Select an Option
2000 ml
Select an Option
187 mm
Select an Option
11
Select an Option
1

About this item

PMP (TPX), crystal clear.

  • Good chemical resistance
  • Heat resistant up to +150 °C (up to +170 °C for short periods)
  • For autoclaving, we recommend the design with raised graduations
  • To preserve markings, cleaning at no higher than 60 °C is recommended

Ideal for general laboratory use. With spout and easy to read red graduations.

ISO 7056 - 10 ml/150 ml/400 ml/600 ml/3000 ml in addition to ISO 7056

Certifications: ISO 7056 - 10 ml/150 ml/400 ml/600 ml/3000 ml in addition to ISO 7056.
Frequently Bought Together