About this item
Quick, easy navigation with large color touchscreen display.
- Make setup easy with the user-friendly 177,8 mm high-definition color touchscreen and interface
- Choice of measurement modes let you handle a multitude of applications
- Simple connectivity with multiple USB ports for data storage and printer connectivity
- Three-year warranty
- Material: White ABS plastic
- Bandwidth: 5 nm
Designed with your convenience in mind, the SP-500 series of spectrophotometers provides accurate and reliable results in various applications from teaching, to industrial applications, to routine sample analysis in quality control environments. Navigation is fast and intuitive on the large 177,8 mm high-definition color touchscreen display. View scans and curves, zoom in and out, and select points right on the screen even when wearing gloves. The home screen provides easy access to measurement modes as well as saved results and methods.
Programmed measurement modes include photometric for single wavelength measurement, concentration for measuring concentration using a standard or factor, spectrum for a high purity scan across the entire wavelength range, quantitation with the ability to create a calibration curve using up to 20 standards, kinetics to monitor change over time, as well as multi-wavelength mode.
Manage data with the Ethernet connection or multiple USB ports readily located on the front of the unit. Save methods and results in the generous 3.6 GB of internal memory for quick recall.
Large sample chamber lid provides easy access to loading and unloading samples and a variety of accessories. The domed design accommodates tall multi-cell changers or test tubes while still maintaining a light-tight sample chamber. Models 83056-21, -22, -31 and -32 are fitted with a 10×10 mm cuvette holder to accept a sample volume of 3 ml. Nano spectrophotometers 83056-23 and -33 are fitted with a micro-volume accessory enabling sample volumes as low as 0.5 µl to be pipetted directly onto the read head, removing the need for cuvettes and conserving valuable samples. It’s the perfect analysis tool to measure the purity and concentration of biological samples.
Specifications
- Catalog No:
- JENW83056-21
- JENW83056-23
- 634-1241
- Model:
- JENW83056-21 Scanning visible spectrophotometer
- JENW83056-23 Scanning micro-volume spectrophotometer
- JENW83056-22 Scanning UV/visible spectrophotometer
- Display:
- Touchscreen
- Touchscreen
- Touchscreen
- Absorbance range:
- –0,3...2,5 A
- –0,3...2,5 A
- –0,3...2,5 A
- Photometric accuracy:
- ±1% T, ±0,01 Abs at 1,000 Absorbance
- ±1% T, ±0,01 Abs at 1,000 Absorbance
- ±1% T, ±0,01 Abs at 1,000 Absorbance
- Photometric range:
- 0 - 199,9% T
- 0 - 199,9% T
- 0 - 199,9% T
- Wavelengths:
- 320 - 1000 nm
- 198 - 1000 nm
- 198 - 1000 nm
- Wavelength accuracy:
- ±2 nm
- ±2 nm
- ±2 nm
- Wavelength reproducibility:
- ±0,5 nm
- ±0,5 nm
- ±0,5 nm
- Beam height:
- Single
- Single
- Single
- Communication interface:
- USB type A × 2; USB type B × 1; Ethernet RJ45 (Not cloud connected)
- USB type A × 2; USB type B × 1; Ethernet RJ45 (Not cloud connected)
- USB type A × 2; USB type B × 1; Ethernet RJ45 (Not cloud connected)
- Concentration units:
- –300...9999
- –300...9999
- –300...9999
- Datalog:
- 3,6 GB
- 3,6 GB
- 3,6 GB
- Detector:
- Silicon photodiode
- Silicon photodiode
- Silicon photodiode
- Path length:
- 10 - 100 mm
- 10 - 100 mm
- 10 - 100 mm
- Power:
- 100 - 240 VAC, 50/60 Hz
- 100 - 240 VAC, 50/60 Hz
- 100 - 240 VAC, 50/60 Hz
- Source lamp:
- Tungsten halogen
- Xenon lamp
- Xenon lamp
- Stray light:
- <0,5% at 340 nm
- <0,5% at 340 and 220 nm
- <0,5% at 340 and 220 nm
- W×D×H:
- 28×15,6×50 cm
- 28×15,6×50 cm
- 28×15,6×50 cm