Order Entry
Austria
ContactUsLinkComponent
Logger for Small Sterilizer and Autoclave Validation, SL3001 Set: EBI 12-TP453
Logger for Small Sterilizer and Autoclave Validation, SL3001 Set: EBI 12-TP453
Catalog # 620-2786
Supplier:  EBRO
undefined
Logger for Small Sterilizer and Autoclave Validation, SL3001 Set: EBI 12-TP453
Catalog # 620-2786
Supplier:  EBRO

Specifications

  • Description:
    SL 3001, set for small steam sterilisers
  • Pk:
    1

Specifications

About this item

The SL3001 set by ebro, featuring the EBI 12-TP453 temperature and pressure logger, is specially designed for the validation and monitoring of small sterilizers and autoclaves, ensuring consistent sterilization standards.

  • Tailored set for small sterilizers and autoclaves
  • Includes the EBI 12-TP453 temperature and pressure logger
  • High accuracy in temperature (0 to 150 °C) and pressure (1 to 4,000 mbar)
  • Traceable factory calibration certificate

The SL3001 set by ebro provides a dedicated solution for the validation and monitoring of small sterilizers and autoclaves in healthcare and laboratory settings, critical for ensuring reliable sterilization processes. Equipped with the EBI 12-TP453 logger, it precisely tracks temperature and pressure within ranges of 0 to 150 °C and 1 to 4,000 mbar, respectively, delivering high accuracy for comprehensive cycle validation. The logger's compact design and IP68 protection ensure dependable performance even in rigorous conditions, making the SL3001 set a vital tool for maintaining sterilization compliance.

Calibration points (EBI 12-TP453): 0 °C, 60 °C and 134 °C; 100 and 3.100 mbar (at 25 °C), 3.100 mbar (at 134 °C).
Dimensions (EBI 12-TP453): Ø×H 48×24 mm

Delivery: Includes 1× EBI 12-TP453 temperature data logger, 1× silicone protection box AL 101, 1× EBI IF 200 interface, 1× Winlog.validation software, 1× carrying case 'SYSTAINER', manual, traceable factory calibration certificate.

Included

Product Information