Order Entry
Austria
ContactUsLinkComponent
 
Ultrafree®-CL Centrifugal Filter Units with Microporous Hydrophilic PTFE Membrane
  MILFUFC40LG25
 :  Merck
undefined
Ultrafree®-CL Centrifugal Filter Units with Microporous Hydrophilic PTFE Membrane
  MILFUFC40LG25
 :  Merck

 

  • Colour code:
    Yellow
  • Membrane:
    Ultrafree-CL, microporous hydrophilic PTFE
  • Pore size:
    0,22 µm
  • Type:
    Ultrafree-CL LG
  • Seq:
    01
  • Max. RCF:
    5000 ×g
  • Ø×H:
    16,3×77 mm
  • Dead volume:
    10 µl
  • Filtration area:
    0,8 cm²
  • Sample volume:
    max. 2000 µl
  • Temperature:
    50 °C
  • Pk:
    1

 

 

These centrifugal filter units can be used for a number of applications, including removal of particles and precipitates from aqueous and some solvent-based samples. Ideal for use with protein and nucleic acid solutions.

  • Pre-sterilised units also available
  • Fast filtration and highly reproducible performance
  • Use in fixed-angle rotors for 15 ml tubes

Hydrophilic PTFE membranes and PP housing.