Order Entry
Austria
ContactUsLinkComponent
Basic Temperature Monitoring Kit for Versatile Applications, SL4211 Set: EBI 12-T101
Basic Temperature Monitoring Kit for Versatile Applications, SL4211 Set: EBI 12-T101
Catalog # EBRO1340-6601
Supplier:  EBRO
Basic Temperature Monitoring Kit for Versatile Applications, SL4211 Set: EBI 12-T101
Catalog # EBRO1340-6601
Supplier:  EBRO

Specifications

  • Range:
    T: –90…+105 °C
  • Resolution:
    0,01 °C
  • Data memory - No. of readings:
    27840
  • Protection class:
    IP 68
  • Description:
    EBI 12-T101, Temperature data logger, pharmaceutical, medical and food applications (factory calibration certificate: –20 °C, 0 °C and +60 °C)
  • Seq:
    2
  • Model:
    EBI 12-T101
  • Batteries:
    Lithium battery, 3,6 V
  • Recording intervals:
    1 s - 24 h
  • Sensor:
    PT1000, class A
  • Weight:
    ca. 90 g
  • Accuracy:
    ±0,5 °C (–90…–40 °C); ±0,3 °C (–40…105 °C)
  • Pk:
    1

Specifications

About this item

The SL4211 set by ebro, featuring EBI 12-T101 temperature loggers, is a versatile solution for basic temperature monitoring in industrial, food, and laboratory applications, offering reliable and accurate data collection for various processes.

  • Basic temperature monitoring set for diverse applications
  • Includes EBI 12-T101 temperature data logger
  • High-precision monitoring
  • Suitable for industrial, food production, and laboratory environments
  • Compact and durable instruments with high IP protection
  • Factory calibration certificate

The SL4211 set by ebro provides an efficient and versatile solution for basic temperature monitoring across multiple industries, including food production, laboratories, and industrial processes. This set features the EBI 12-T101 temperature loggers, designed for accurate data collection within a range of –90 to +105 °C. Compact and user-friendly, the loggers are ideal for routine monitoring tasks, ensuring consistent process control and quality assurance. With its reliability and precision, the SL4211 set is a valuable tool for maintaining optimal temperature conditions in various professional applications.

Calibration points (EBI 12-T101): –20, 0 and 60 °C
Dimensions (EBI 12-T101): Ø 48×24 H mm

Delivery: EBI 12-T101 Temperature data logger, 1× EBI IF 100 interface, 1× Winlog.med software, 1× carrying case SYSTAINER.

Included

Product Information