Order Entry
Austria
Orders LinkContactUsLinkComponent
Sampling Manifold, 1225

Sampling Manifold, 1225

Sampling manifold for filter holders, 2,9 kg, 17,7 cm
Catalog # MILFXX2702550
Supplier:   Merck
Sampling Manifold, 1225
Catalog # MILFXX2702550
Supplier:  Merck
Sampling Manifold, 1225
Sampling Manifold, 1225

Sampling manifold for filter holders, 2,9 kg, 17,7 cm

Price
2 980,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Simultaneously vacuum filter 12 samples for rapid analysis of retentate or filtrate. Numbered positions on the filter plate assure accurate sample tracking. Sealing stoppers maintain vacuum on unused sample cups. Accessory extension barrels increase sample volumes from 15 to 50 ml.

  • Fitting outlet: 6,35 mm (¹/₄") NPTF for vacuum valve and drain plug
  • Can be autoclaved a minimum of 20 times
  • Diameter: 24 or 25 mm
  • Filtration area: 2,7 cm² per filter
  • Process volume: 15 ml, 50 ml with extension barrel

Materials of construction: Glass-filled polypropylene plates, chamber, handwheel nut, valve; polypropylene test tube rack, support screens, HDPE drain plug, 316 stainless steel bolt, brass handwheel insert.

Specifications
  • Description:
    Sampling manifold for filter holders, 2,9 kg
  • Height:
    17,7 cm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Support plate for 1225 Sampling manifold
    Support plate for 1225 Sampling manifold
    MILF5163
    Log in for availability
    1 * 1 ST - 191,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.