Order Entry
Austria
ContactUsLinkComponent
Multiscreen® 96 Well Plate, Polycarbonate Membrane
Multiscreen® 96 Well Plate, Polycarbonate Membrane
Catalog # MILFMPC4NTR10
Supplier:  Merck
undefined
Multiscreen® 96 Well Plate, Polycarbonate Membrane
Catalog # MILFMPC4NTR10
Supplier:  Merck

Specifications

  • Recommended working volume:
    125 μl
  • Sterile:
    -
  • Colour:
    Clear
  • Description:
    96-well filter plate has a polycarbonate membrane used for permeability studies, flat bottom wells, with lid
  • Pk:
    1
  • Well volume:
    100 μl

Specifications

About this item

  • Pore size: 0,4 μm
  • Application: Sample preparation
  • Maximum well volume: 300 μl
  • Material: Polystyrene
  • Ambient