Order Entry
Austria
ContactUsLinkComponent
Laboratory Microscope, SZR-180
Laboratory Microscope, SZR-180
Catalog # OPTKSZR-180
Supplier:  OPTIKA
New Product
Laboratory Microscope, SZR-180
Catalog # OPTKSZR-180
Supplier:  OPTIKA
New Product

Specifications

  • Model:
    SZR-180
  • Interpupillary adjustment:
    52 - 112 mm
  • Eyepieces:
    WF 10×/23 mm
  • Illumination:
    LED transmitted, with OIC (Oblique Illumination Contrast) and darkfield illumination, multi-plug 100 - 240 VAC/12 VDC external power supply
  • Stage:
    Glass transparent plate for transmitted illumination diameter 180 mm
  • Stand:
    High-grade, precision fixed with handle and focus
  • Working distance:
    60 mm
  • Pk:
    1

Specifications

About this item

The SZR-180 is the top-of-the-range stereo zoom microscope dedicated to the world of research.

  • Dioptric adjustment: Both eyepieces
  • Objective: PLAN Apochromatic 1×, N.A. 0,15, 7,5-135× (zoom ratio 18:1), zoom click stops at 0,75, 1, 2, 3, 6, 10, 13,5× with aperture diaphragm
  • Head: Trinocular 100/0 to 0/100 (on right tube), 20° inclined
  • Focusing: Coaxial coarse & fine, coarse total travel 125 mm, fine single rotation 2 mm, rack and pinion focusing mechanism

With a wide magnification range and high optical resolution combined with effective ergonomics, the SZR-180 is the perfect companion in advanced research. The 18:1 zoom allows you to observe a wide range of samples, from single cells to entire microorganisms.

The SZR-180 with its 18:1 zoom ratio puts it at the top of its class. The wide range of magnifications available (7,5 - 135×), coupled with a precise click-stop mechanism for working with reproducible zoom settings, makes it ideal for both low-magnification observation and high-magnification screening and observation of small cell structures.

The Plan APO 1× apochromatic main objective provides high-resolution images at both low and high magnifications, making it ideal for observing and capturing images of the smallest details free of aberrations and halos. Combined with the zoom and the generous 23 mm field number eyepieces, this provides a large FOV even at high magnifications (1,7 mm).

Ergonomically designed, the SZR-180’s wide base offers a huge space for sample holders, intuitive controls and an extremely low profile for easy access and reduced fatigue-free body movement. The LED diascopic illumination is designed to achieve high overall contrast and includes the innovative OIC (Oblique Illumination Contrast) system, ideal for transparent structures, and dark-field illumination.