High Speed Camera, CMEX-18 Pro
Artikelnr. EUMXDC.18000-PRO
Supplier: EUROMEX
New Product
Specifications
- Model:CMEX-18 Pro
- Sensor type:CMOS
- Temperature range:−20...+60 °C
- Exposure time:0,1 - 2000 ms
- Pixel size:4912×3684
- Pixels (W×H):1,25×1,25 μm
- Dynamic range:65 dB
- Interfaces:USB 3.0 high speed
- Scan:Progressive, rolling shutter
- Sensitivity:1,3
- Software:ImageFocus Alpha capture and measuring software. For Win 10/11 (32 and 64 bit configurations), a Mac OS version is available.
- Pk:1
Specifications
About this item
High speed camera with perfect colour-reproduction capability.
- 18,0 Mpix CMOS colour USB 3,0 camera
- 1/2,3" sensor, 4912×3684 pixels
- Low signal/noise ratio
- USB 3.0 interface (USB 2.0 compatible)
Housing: Integrated CNC aluminum alloy
Power supply: 5 V over PC USB port
Delivery information: Supplied with 0,5× objective with C-mount, USB 3 cable, 30 and 30,5 mm adapters for stereomicroscopes, 76×24 mm calibration slide (1 mm/100), carton box.