Order Entry
Austria
ContactUsLinkComponent
 
High Speed Camera, CMEX-5 Pro
  EUMXDC.5000-PRO
 :  EUROMEX
New Product
High Speed Camera, CMEX-5 Pro
  EUMXDC.5000-PRO
 :  EUROMEX
New Product

 

  • Model:
    CMEX-5 Pro
  • Sensor type:
    CMOS
  • Temperature range:
    −20...+60 °C
  • Exposure time:
    0,1 - 2000 ms
  • Pixel size:
    2560×1922
  • Pixels (W×H):
    2,2×2,2 μm
  • Dynamic range:
    68 dB
  • Interfaces:
    USB 3.0 high speed
  • Scan:
    Progressive, rolling shutter
  • Sensitivity:
    1,76
  • Software:
    ImageFocus Alpha capture and measuring software. For Win 10/11 (32 and 64 bit configurations), a Mac OS version is available.
  • Pk:
    1

 

 

High speed camera with perfect colour-reproduction capability.

  • 5.1 Mpix CMOS color USB 3.0 camera
  • 1/2,5" sensor, 2560×1922 pixels
  • Low signal/noise ratio
  • USB 3.0 high speed interface (USB 2.0 compatible)

Housing: Integrated CNC aluminum alloy
Power supply: 5 V over PC USB port

 : Supplied with 0,5× objective with C-mount, USB 3 cable, 30 and 30,5 mm adapters for stereomicroscopes, 76×24 mm calibration slide (1 mm/100), carton box.