Shodex HILICpak VG-25 HILIC Columns for Saccharide Analysis
Supplier: Resonac
New Product
Certificates
About this item
Robust polymer-based HILIC column for saccharides.
- Recovers reducing saccharides with high ratio
- Polymer-based packing material provides excellent chemical stability and minimum deterioration over an extended time period
- Easily regenerated by washing in an alkaline solution
Appropriate for evaporative light scattering detector, corona charged aerosol detector, and LC/MS.
With smaller packing material, VG-25 achieved the higher separation ability.
Specifications
- Catalog No:
- SHOWF7631100
- SHOWF7631000
- SHOWF6711800
- SHOWFF6711900
- Description:
- HILICpak VG-25 2BNEW
- HILICpak VG-25 4DNEW
- HILICpak VG-25G 4ANEW
- HILICpak VG-25G 2ANEW
- Max. pressure:
- 10 MPa (100 bar)
- 15 MPa (150 bar)
- —
- —
- pH range:
- 2 - 13
- 2 - 13
- 2 - 13
- 2 - 13
- Temperature limit:
- 4...60 °C
- 4...60 °C
- 4...60 °C
- 4...60 °C
Specifications
Frequently Bought Together