Order Entry
Austria
ContactUsLinkComponent
 
Cooled Incubators, KB Series
 :  Binder
New Product
 
undefined
Cooled Incubators, KB Series
 :  Binder
New Product

 

  • Catalog No:
  • 390-1745
  • 390-1744
  • 390-1742
  • 390-1741
  • 390-1746
  • 390-1743
  • Model:
  • KB 720
  • KB 470
  • KB 130
  • KB 65
  • KB 1060
  • KB 260
  • Temperature fluctuation (time):
  • ±0.1 K (at 37 °C)
  • ±0.1 K (at 37 °C)
  • ±0.1 K (at 37 °C)
  • ±0.2 K (at 37 °C)
  • ±0.1 K (at 37 °C)
  • ±0.1 K (at 37 °C)
  • Temperature variation (spatial):
  • ±0.2 K (at 37 °C)
  • ±0.2 K (at 37 °C)
  • ±0.2 K (at 37 °C)
  • ±0.2 K (at 37 °C)
  • ±0.2 K (at 37 °C)
  • ±0.2 K (at 37 °C)
  • Temperature range:
  • 0...70 °C
  • 0...70 °C
  • 0...70 °C
  • 0...70 °C
  • 0...70 °C
  • 0...70 °C
  • Capacity:
  • 727 L
  • 472 L
  • 127 L
  • 63 L
  • 1070 L
  • 262 L
  • Convection type:
  • Compressor cooling and heating elements
  • Compressor cooling and heating elements
  • Compressor cooling and heating elements
  • Compressor cooling and heating elements
  • Compressor cooling and heating elements
  • Compressor cooling and heating elements
  • Nominal power consumption:
  • 1.5 kW
  • 1.3 kW
  • 1.2 kW
  • 0.9 kW
  • 1.5 kW
  • 1.3 kW
  • Weight:
  • 285 kg
  • 212 kg
  • 124 kg
  • 95 kg
  • 315 kg
  • 174 kg
  • Shelves supplied (max.):
  • 2 (16)
  • 2 (16)
  • 2 (6)
  • 2 (4)
  • 2 (16)
  • 2 (9)
  • Max. load per shelf:
  • 40 kg
  • 40 kg
  • 25 kg
  • 25 kg
  • 40 kg
  • 30 kg
  • Electrical:
  • 208 - 240V, 50/60 Hz, 16 Amp
  • 208 - 240V, 50/60 Hz, 16 Amp
  • 208 - 240V, 50/60 Hz, 16 Amp
  • 208 - 240V, 50/60 Hz, 16 Amp
  • 208 - 240V, 50/60 Hz, 16 Amp
  • 208 - 240V, 50/60 Hz, 16 Amp
  • Doors:
  • 2 inner, 2 outer
  • 1 inner, 1 outer
  • 1 inner, 1 outer
  • 1 inner, 1 outer
  • 2 inner, 2 outer
  • 1 inner, 1 outer

 

Racks

 

Frequently Bought Together