Order Entry
Austria
ContactUsLinkComponent
Combination Screw Filter
Combination Screw Filter
Catalog # BART202425
Supplier:  BARTELS RIEGER
New Product
Combination Screw Filter
Catalog # BART202425
Supplier:  BARTELS RIEGER
New Product

Specifications

  • Description:
    Combination respiratory screw filter, Ø×H: 108×101 mm, 395 g
  • Pk:
    1
  • Class:
    A2B2E2K2 Hg-P3

Specifications

About this item

Screw filter with standard thread connector, for protection against organic and inorganic gases and vapours, hydrogen chloride, sulphur dioxide, ammonia, mercury and particles of harmful and toxic substances.

  • The respirator filters must be earthed via a dissipative mask and via the wearer's earthing with a leakage resistance <108 Ω
  • The respirator filters must not be used in areas where high charge generation processes are expected
  • The respirator filters must only be worn on the face mask and not on the belt in explosive atmospheres
  • Each individually sealed in PE bags and packed in an outer carton

The permissible ambient temperature must not exceed 70 °C, based on a temperature increase of 10 K in normal operation and in the event of a fault (zone 1 or 21) or in normal operation (zone 2 or 22) due to the activated carbon filter on the parts in contact with a potentially explosive atmosphere.

Materials:
Housing, perforated disk: Aluminum alloy
Filter medium: Activated carbon and glass/cellulose fibre
Non-woven discs: Polypropylene
Sealing foil: Polypropylene

Certifications: DIN EN 133, DIN EN 148-1, DIN EN 14387:2021.