Order Entry
Austria
ContactUsLinkComponent
Aspheric Stand Magnifier, 10×
Aspheric Stand Magnifier, 10×
Catalog # ESCH1154
Supplier:  ESCHENBACH OPTIK
New Product
Aspheric Stand Magnifier, 10×
Catalog # ESCH1154
Supplier:  ESCHENBACH OPTIK
New Product

Specifications

  • Magnification:
    10×
  • Description:
    Aspheric stand magnifier
  • Pk:
    1

Specifications

About this item

Provides a clear, distortion-free image, with exchangeable precision measuring scales for various applications and allows fine focusing via handy focusing ring.

  • Diopter: 40 D
  • Lens type: Achromatic
  • Lens material: Glass
  • Lens coating: Cera-Tec coating
  • Lens size: 22,8 mm

.

Packaging: Comes in a solid plastic box providing space for other scales, supplied with standard scale no. 1152-01, measuring range 20 mm, 1/10 mm graduation.