Order Entry
Austria
ContactUsLinkComponent
 
Actival F4r Alkaline Heavy Duty Cleaner, Low Foam
Catalog # DIVY101107371
Supplier:  Diversey
New Product
Actival F4r Alkaline Heavy Duty Cleaner, Low Foam
Catalog # DIVY101107371
Supplier:  Diversey
New Product

Specifications

  • Capacity:
    5 L
  • Description:
    Alkaline heavy duty cleaner, low foam
  • Environmentally Preferable:
  • Pack type:
    Bottle
  • Pk:
    2

Specifications

About this item

Heavy-duty, highly alkaline floor cleaner for removal of animal or vegetable oil and fat. Ideal for restaurants, kitchens, food industry, etc.

  • High alkalinity and good emulsifying power
  • Non fragranced
  • Low foaming, fast acting
  • Versatile application
  • W×D×H for bottle: 135×185×283 mm

Benefits:
Quick and thorough removal of animal/vegetable fat and oil
Non tainting, suitable for kitchen/food prep areas
Ideal for use in scrub
Also suitable for wet mopping and manual scrubbing methods
Suitable to be disposed through oil separators

Manual cleaning:
Dose the product into a bucket filled with water and apply the solution
Allow to act and scrub, then remove the soiled solution