Order Entry
Austria
ContactUsLinkComponent
S@feMate TOTAL Microbiological Safety Cabinets, Class II
S@feMate TOTAL Microbiological Safety Cabinets, Class II
Supplier:  BioAir S.p.A.
New Product
Certificates
S@feMate TOTAL Microbiological Safety Cabinets, Class II
Supplier:  BioAir S.p.A.
New Product

Specifications

  • Catalog No:
  • EUCLBI00LDT4E00
  • EUCLLDT4E0N
  • Model:
  • S@FEMATE TOTAL 1.2
  • S@FEMATE TOTAL 1.2
  • Filters:
  • HEPA H14 filter (>99,995% MPPS)
  • HEPA H14 filter (>99,995% MPPS)
  • Lighting system:
  • 1200 lux
  • 1200 lux
  • Electrical:
  • 230 V 50/60 Hz
  • 230 V 50/60 Hz
  • Power rating:
  • 375 W
  • 375 W
  • Ext. W×D×H:
  • 1380×795×1640 mm
  • 1380×795×1640 mm
  • Weight:
  • 240 kg
  • 240 kg

Specifications

Frequently Bought Together