Order Entry
Austria
ContactUsLinkComponent
S@feMate ECO+ Microbiological Safety Cabinets, Class II
S@feMate ECO+ Microbiological Safety Cabinets, Class II
Supplier:  BioAir S.p.A.
New Product
Certificates
S@feMate ECO+ Microbiological Safety Cabinets, Class II
Supplier:  BioAir S.p.A.
New Product

Specifications

  • Catalog No:
  • EUCLBI00LDQ6201
  • EUCLBI00LDQ6200
  • EUCLBI00LDQ3200
  • EUCLBI00LDQ3201
  • EUCLLDQ520N
  • EUCLBI00LDQ5200
  • EUCLBI00LDQ5201
  • EUCLBI00LDQ4200
  • EUCLLDQ620N
  • EUCLBI00LDQ4201
  • EUCLLDQ420N
  • EUCLLDQ320N
  • Model:
  • S@feMate ECO+ 1.8 (BS)
  • S@feMate ECO+ 1.8 (BS)
  • S@feMate ECO+ 0.9 (BS)
  • S@feMate ECO+ 0.9 (BS)
  • S@feMate ECO+ 1.5
  • S@feMate ECO+ 1.5 (BS)
  • S@feMate ECO+ 1.5 (BS)
  • S@feMate ECO+ 1.2 (BS)
  • S@feMate ECO+ 1.8
  • S@feMate ECO+ 1.2 (BS)
  • S@feMate ECO+ 1.2
  • S@feMate ECO+ 0.9
  • Filters:
  • HEPA H14 filter
  • HEPA H14 filter
  • HEPA H14 filter
  • HEPA H14 filter
  • HEPA H14 filter
  • HEPA H14 filter
  • HEPA H14 filter
  • HEPA H14 filter
  • HEPA H14 filter
  • HEPA H14 filter
  • HEPA H14 filter
  • HEPA H14 filter
  • Average air velocity:
  • 0,38 ± 0,02 m/s
  • 0,38 ± 0,02 m/s
  • 0,38 ± 0,02 m/s
  • 0,38 ± 0,02 m/s
  • 0,38 ± 0,02 m/s
  • 0,38 ± 0,02 m/s
  • 0,38 ± 0,02 m/s
  • 0,38 ± 0,02 m/s
  • 0,38 ± 0,02 m/s
  • 0,38 ± 0,02 m/s
  • 0,38 ± 0,02 m/s
  • 0,38 ± 0,02 m/s
  • Lighting system:
  • Fluorescent, tubular T8
  • Fluorescent, tubular T8
  • Fluorescent, tubular T8
  • Fluorescent, tubular T8
  • Fluorescent, tubular T8
  • Fluorescent, tubular T8
  • Fluorescent, tubular T8
  • Fluorescent, tubular T8
  • Fluorescent, tubular T8
  • Fluorescent, tubular T8
  • Fluorescent, tubular T8
  • Fluorescent, tubular T8
  • Noise level:
  • <65 dB (A)
  • <65 dB (A)
  • <65 dB (A)
  • <65 dB (A)
  • <65 dB (A)
  • <65 dB (A)
  • <65 dB (A)
  • <65 dB (A)
  • <65 dB (A)
  • <65 dB (A)
  • <65 dB (A)
  • <65 dB (A)
  • Electrical:
  • 220 - 240 V, 50/60 Hz
  • 220 - 240 V, 50/60 Hz
  • 220 - 240 V, 50/60 Hz
  • 220 - 240 V, 50/60 Hz
  • 220 - 240 V, 50/60 Hz
  • 220 - 240 V, 50/60 Hz
  • 220 - 240 V, 50/60 Hz
  • 220 - 240 V, 50/60 Hz
  • 220 - 240 V, 50/60 Hz
  • 220 - 240 V, 50/60 Hz
  • 220 - 240 V, 50/60 Hz
  • 220 - 240 V, 50/60 Hz
  • Ext. W×D×H:
  • 1990×795×1450 mm
  • 1990×795×1450 mm
  • 1075×795×1450 mm
  • 1075×795×1450 mm
  • 1685×795×1450 mm
  • 1685×795×1450 mm
  • 1685×795×1450 mm
  • 1380×795×1450 mm
  • 1990×795×1450 mm
  • 1380×795×1450 mm
  • 1380×795×1450 mm
  • 1075×795×1450 mm
  • Weight:
  • 342 kg
  • 342 kg
  • 219 kg
  • 219 kg
  • 275 kg
  • 289 kg
  • 289 kg
  • 257 kg
  • 335 kg
  • 257 kg
  • 245 kg
  • 210 kg

Specifications

Frequently Bought Together