SHOWA AC800 Cut-Resistant Gloves
Supplier: Showa
New Product
Certificates
About this item
The new AC800 is an 18-gauge seamless knit glove made using HPPE blended with static dissipative yarn and featuring an embossed microporous foam nitrile palm dip. The unique features of these elements allow for this product to be touchscreen friendly, silicone free, fingerprint free and contains no natural rubber latex.
- Embossed microporous nitrile coating
- Ergonomic, optimal liner design
- Silicone-free, anti-static line
- Durable and robust grip
- Breathable
- Form-fitting and latex-free
- Abrasion-resistant and lightweight
The AC800 by SHOWA meets the requirements for electrostatic properties (ESD). This certification ensures the glove’s safe usage in ATEX zones (working area with risk of explosion and/or high flammability).
Trades and applications: Automotive repairs and maintenance, intricate parts handling, light assembly of oil-coated pieces, mechanical and engineering, handling glass and windows.
Certifications: Certified under the standard EN 16350:2014, CE, EN 388:2016+A1:2018, ANSI/ISEA 105-2016 CUT.
Packaging: 12 pair per polybag, 6 polybags per case, 72 pair per case.
Specifications
- Catalog No:
- BESTAC800-6/S
- BESTAC800-8/L
- BESTAC800-7/M
- BESTAC800-9/XL
- BESTAC800-10/XXL
- Model:
- AC800
- AC800
- AC800
- AC800
- AC800
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Liner material:
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- Nitrile
- Material:
- Yarn
- Yarn
- Yarn
- Yarn
- Yarn
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Anti-static:
- +
- +
- +
- +
- +
Specifications
Frequently Bought Together