Order Entry
Austria
ContactUsLinkComponent
 
Base Cart, Hei-CHILL 5000
Catalog # HEID591-01720-00
New Product
Base Cart, Hei-CHILL 5000
Catalog # HEID591-01720-00
New Product

Specifications

  • Temperature Range:
    –10...+40 °C
  • Flow rate:
    40 l/min
  • Max. pressure:
    28 bar
  • Description:
    Hei-CHILL 5000, EU plug
  • Electrical:
    400 V, 50 Hz
  • W×D×H:
    1100×730×730 mm
  • Pump:
    Circulation pump
  • Weight:
    145 kg
  • Refrigerant:
    R407C (GWP 1774)
  • Cooling capacity:
    5 kW
  • Pk:
    1
  • Type:
    Recirculating chiller
  • For:
    Large-scale evaporators and other peripheral devices

Specifications

About this item

The Hei-CHILL 5000 Base cart is the most compact and strongest undercounter chiller with a cooling capacity of 5000 W.

  • Optimally designed as space-saving solution to be used with a large-scale evaporator and other peripheral devices, this compact undercounter chiller can be perfectly placed among one of our Hei-VAP Industrial models
  • The power supply of the rotary evaporator is ensured by a power socket at the rear of the chiller
  • Despite its small footprint, this chiller also provides space for a vacuum pump and mounting possibilities for the automatic module Hei-VOLUME Distimatic Pro
  • With its cooling capacity of up to 5 kW, this recirculation chiller is extremely powerful
  • Its large reservoir is particularly useful for peak loads, and a high flow rate
  • Suitable even for demanding liquids like low-boilers and continuous evaporation, combined with the automatic module Hei-VOLUME Distimatic Pro