Order Entry
Austria
ContactUsLinkComponent
Suma® Unison Maxi G3 Mechanicalware Washing Detergent
Suma® Unison Maxi G3 Mechanicalware Washing Detergent
Catalog # DIVY7010119
Supplier:  Diversey
New Product
Suma® Unison Maxi G3 Mechanicalware Washing Detergent
Catalog # DIVY7010119
Supplier:  Diversey
New Product

Specifications

  • Description:
    Mechanical ware washing detergent for medium to hard water, 3×4,5 kg
  • Pk:
    3 Bottle

Specifications

About this item

Suma Unison Maxi G3 is a high performance machine ware washing detergent specially formulated to provide excellent soil removal in medium hard to hard water conditions.

  • Free-flowing powder gives superb results
  • Excellent starch removal by high alkaline ingredients
  • Effective stain removal by the presence of active chlorine
  • Highly concentrated formulation gives economy in use
  • Ease of handling during loading by convenient small pack
  • No contact with chemicals due to innovative packaging design

Suma Maxi G3 is a heavy duty alkaline powder detergent which is suitable for use in all types of automatically dosed commercial ware washing machines. It contains caustic alkali for effective removal of grease and fats. The formulation also contains a blend of sequestrant, for prevention of scale in medium hard to hard water, and active chlorine for effective removal of stains. Suma Unison Maxi G3 is effectively dosed with the Diversey Unison system, which combines excellent performance, safety and convenience.

Suma Unison Maxi G3 mechanical ware washing detergent for medium to hard water.

Dimension: 218W×380D×314H mm
Net weight: 13,5 kg
Gross weight: 14,75 kg

Packaging: Package contains 3×4,5 kg.