Order Entry
Austria
Orders LinkContactUsLinkComponent
Air Jet Sieve Machine eControl Basic, e200 LS

Air Jet Sieve Machine eControl Basic, e200 LS

Air jet sieve machine, e200 LS
Catalog # HAVE210886531
Supplier:   VWR Collection
Air Jet Sieve Machine eControl Basic, e200 LS
Catalog # HAVE210886531
Supplier:  VWR Collection
Air Jet Sieve Machine eControl Basic, e200 LS

Air jet sieve machine, e200 LS

Price
10 230,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

High reproducibility and comparability.

  • For very fine powders, simple and flexible
  • Functional amplification through software upgrades
  • Automated and innovative user guidance
  • Central parameter managementof sieves
  • Balance communication via RS232 interface
  • Protection class: IP54

Voltage: 90 to 264 V, 50/60 Hz
Sieve diameter: 50 to 203 mm
Sample weight: up to 30 g
Airflow rate: 70 to 130 m³/h

Delivery information: Includes sieve adapter, slottet nozzle, acrylic glass lid, suction silencer, hammer and brush, connection piece, power connection cable and operating manual.

Specifications
  • Description:
    Air jet sieve machine, e200 LS
  • Application:
    Dry sieving
  • Cat. No.:
    HAVE210886531
  • Speed:
    18 L/min
  • Model:
    e200 LS
  • W×D×H:
    370×386×535 mm
  • Weight:
    20 kg