Order Entry
Austria
ContactUsLinkComponent
Heavy Duty Non Fuming Acidic Descaler, 20 L, Pascal VA5
Heavy Duty Non Fuming Acidic Descaler, 20 L, Pascal VA5
Catalog # DIVY5600001
Supplier:  Diversey
New Product
Heavy Duty Non Fuming Acidic Descaler, 20 L, Pascal VA5
Catalog # DIVY5600001
Supplier:  Diversey
New Product

Specifications

  • Capacity:
    20 L
  • Description:
    Heavy duty non-fuming acidic descaler
  • Pack type:
    Canister/Tight head pail
  • Pk:
    1

Specifications

About this item

Pascal is a low foaming, heavy duty, non-fuming nitric acid based descaler for use in a wide range of CIP applications in the food and beverage industry.

  • Pascal is highly effective at removing inorganic scale deposits, including calcium oxalate (beer stone)
  • Pascal is low foaming and suitable for use in CIP applications under conditions of high pressure and turbulence
  • Pascal can also be used for open plant cleaning
  • Pascal is highly economical at in use concentrations
  • Pascal is formulated to be non-fuming
  • Pascal is a conductive liquid detergent and suitable for automatic dosing and control

Benefits:
• Highly effective in removing most inorganic scale deposits, improving operational efficiency.
• Can be used for the passivation of new stainless steel CIP and bottle washing installations.
• Reduced amounts of nitrous oxides when handling and using the product, improving operator safety.
• Suitable for automatic dosing and control by conductivity, ensuring consistent delivery of product.

Dimension: 240W×395D×290L mm
Net weight: 26,2 kg
Gross weight: 27,2 kg