Savant™ SpeedVac™ SPD2030 Integrated Vacuum Concentrator System Kit
Catalog # THSASPD2030-230
Supplier: THERMO SAVANT
Specifications
- Description:SpeedVac™ SPD2030 integrated system kit, 35...80 °C in 5 °C increments, 230 V, 50 Hz
- Environmentally Preferable:
- W×D×H:79×71×42 cm
- Weight:93 kg
- Pk:1 KIT
Specifications
About this item
Thermo Scientific™ Savant™ SpeedVac™ SPD2030 vacuum concentrators are fully integrated systems that combine a concentrator, refrigerated cold trap, diaphragm pump and a vacuum gauge into a single, compact unit.
- Proven reliability: Over 50 years of experience with an oil-free PTFE diaphragm vacuum pump for virtually maintenance-free operation
- Speed and efficiency: Rapid evapouration and solvent removal with a radiant cover and vacuum controls to prevent sample bumping
- Ease of use: Intuitive design with a bright display, three preset and three user-defined programs, and an oil-free vacuum source. USB port for data transfer
- Safety assurance: Soft-close glass lids lock securely for the safety of samples and technicians
Ordering information:
Savant SpeedVac SPD2030 system accommodates higher capacity (i.e., 200×1,5 ml tubes and other formats). A variety of rotors are available for both systems to support sample formats from micro-centrifuge tubes, vials, and microplates to large-volume flasks.