Specifications
- Range:T: –20…+150 °C
- Resolution:0,01 °C
- Data memory - No. of readings:4×25080
- Protection class:IP68
- Description:EBI 12-T690, high temperature data logger with four flexible probes, probe length 600 mm
- Model:EBI 12-T690
- Battery life:Lithium, 3 V user-replaceable
- Recording intervals:250 ms…24 h
- Sensor:PT1000, class A; Radial, 4 external temperature probes, flexible, Ø 1,2 mm, 600 mm
- Weight:90 g
- Accuracy:±0,2 °C (–20…0 °C)
±0,1 °C (0…120 °C)
±0,05 °C (120…140 °C)
±0,1 °C (140…150 °C) - Pk:1
Specifications
About this item
The EBI 12-T690 is a high-precision temperature data logger designed for process validation in steam sterilisers and batch control in production. With a temperature range of –20 to +150 °C and an accuracy of up to ±0,05 °C, it provides reliable data for critical monitoring processes.
- Suitable for steam sterilisers, process validation
- Flexible cable probe, 1,20 mm
- Factory calibration certificate at 0, 60, and 134 °C
The EBI 12-T690 temperature data logger by ebro is ideal for demanding applications like process validation in steam sterilisers and batch control in production environments. This device features two measurement channels and a flexible cable probe, providing versatility and reliability in critical temperature monitoring. With real-time data transmission, a large memory capacity for 4× 25080 measurements, and IP68 protection, the EBI 12-T690 ensures precise data collection even in harsh conditions.
Dimensions: 48Ø×24 mm H
Calibration points: –20, 0, 60, and 134 °C