Order Entry
Austria
ContactUsLinkComponent
Thermo Scientific™ Digital Vortex Mixer
Thermo Scientific™ Digital Vortex Mixer
Catalog # BARN88882010
undefined
Thermo Scientific™ Digital Vortex Mixer
Catalog # BARN88882010

Specifications

  • Speed range:
    200 - 3000 min⁻¹
  • Description:
    Digital vortex mixer
  • Electrical:
    100 - 240 V, 50/60 Hz
  • Weight:
    6,1 kg
  • W×D×H:
    151×205×131 mm
  • Pk:
    1

Specifications

About this item

Designed for accurate speed control for continuous mixing or pulsing of samples.

  • Digital display of speed and time
  • Continuous and Touch modes
  • Precise speed control: ±5% min⁻¹
  • Quick set up to Max rpm:
  • 3 seconds 1500 min⁻¹ (Touch)
  • 6 seconds 3000 min⁻¹ (Continuous)
  • Time set: up to 99 minutes
  • 2 Timer modes: Down-counting for repeat tests and Timer: Continuous, time set as 0