Order Entry
Austria
ContactUsLinkComponent
Platinum HPLC-Column, C18-EPS
Platinum HPLC-Column, C18-EPS
Catalog # MAIS5126283
Supplier:  DR MAISCH
New Product
Platinum HPLC-Column, C18-EPS
Catalog # MAIS5126283
Supplier:  DR MAISCH
New Product

Specifications

  • Column Format:
    Analytical
  • Ø int.:
    4,6 mm
  • Particle Size:
    5 µm
  • Pore size:
    100 Å
  • Description:
    HPLC column, C18-EPS
  • Length:
    250 mm
  • Endcapped:
    No
  • Surface area:
    200 m²/g
  • Carbon load:
    5%
  • Pk:
    1

Specifications

About this item