Order Entry
Austria
ContactUsLinkComponent
Gas Analyser, MAT1500
Gas Analyser, MAT1500
Catalog # KRUEMAT1500
Supplier:  A.KRÜSS Optronic
New Product
Gas Analyser, MAT1500
Catalog # KRUEMAT1500
Supplier:  A.KRÜSS Optronic
New Product

Specifications

  • Description:
    With zirconia sensor for oxygen and NDIR carbon dioxide sensor
  • Environmentally Preferable:
  • Pk:
    1

Specifications

About this item

Gas analyzers MAT1000 series are used for measuring oxygen concentrations (O₂) or optional carbon dioxide concentrations (CO₂).

  • Long lifespan
  • Fast measurement
  • High precision measuring lowest O₂-concentrations
  • Wide measurement range, ZrO₂: drift-free
  • NDIR: drift-free
  • Environmentally compensated CO₂ measurement

Easy and intuitive to operate via touchscreen - even for untrained personnel.
Low-drift zirconium dioxide sensor (ZrO₂) measures in the measurement range from 0 to 100 Vol.-%.
Low-drift non-dispersive infrared sensor (NDIR) measures in the measurement range from 0 to 100 Vol.-% with an accurarcy of ±0,5 Vol.-%.
Short measurement period.
Only a small sample volume required.
Various interfaces for the convenient transfer of measured values (USB, Ethernet, RS-232).
Any number of measurement methods for monitoring the measurement process according to method, batch, product and/or production line including limit value monitoring.
Input of product and batch designations, alarm limit management, user management, measured value stabilization, air pressure display.

Average measuremnet periode: 10 seconds
Minimum headspace volume: 5 ml
Heating-up time: 10 minutes
Adjustment: Automatic (menu-driven)
Scales: Oxygen, carbon dioxide, nitrogen
Methods and users: Over 10000 possible
Dimensions (W×H×D): 200×150×350 mm
Weight: 4,6 kg
Ambient temperature: 10 to 50 °C
Humididy measurement gas: <90% RH (non-condensing)