Order Entry
Austria
ContactUsLinkComponent
Digital Indicator for Field Housing, 830XR
Digital Indicator for Field Housing, 830XR
Catalog # KNIC830XR
Supplier:  KNICK
New Product
Digital Indicator for Field Housing, 830XR
Catalog # KNIC830XR
Supplier:  KNICK
New Product

Specifications

  • Description:
    Loop-powered digital indicators in field housing, 830XR
  • Operating temperature range:
    −25...+65 °C
  • W×D×H:
    200×80×57 mm
  • Input:
    0 - 20 mA, 4 - 20 mA
  • Power supply:
    0,5 or 3,2 V voltage drop in current loop
  • Pk:
    1

Specifications

About this item

Digital loop-powered 830 series indicators are universally useable in current measurement circuits, switching (either 0 to 20 mA or 4 to 20 mA) is simply performed via the terminals.

  • Digital indicator without power supply or power cables
  • Indicator not affected by grid outage
  • Universal range adjustment
  • Selectable unit symbols
  • Potential isolation Ex/Ex
  • Voltage drop 0,5 V
  • Large 23-mm digital numbers
  • 3-year warranty

The measured value is displayed for a current as low as 0,3 mA. Thanks to the low voltage drop of just 0,5 V, the use in current loops with a low load voltage is also possible.

4-Digit display: measuring range up to 10000, display range −9999 to +9999

Range overview through additional integrated bargraph, Configurable without external reference current, Parameters can also be modified during operation, Settings protected by a passcode, Approved for use in HART circuits, No signal interference from power supply coupling and No parasitic voltages.

Certifications: IP 65