Order Entry
Austria
ContactUsLinkComponent
Multi-Use Mop for Cleanroom, MultiSicuro PW
Multi-Use Mop for Cleanroom, MultiSicuro PW
Catalog # PPSA3500285
New Product
Multi-Use Mop for Cleanroom, MultiSicuro PW
Catalog # PPSA3500285
New Product

Specifications

  • Colour:
    White
  • Description:
    Multi-use mop
  • Dimensions:
    400×120 mm
  • Material:
    Polyester
  • Pk:
    1

Specifications

About this item

Multi-use mop with the weight advantage of a disposable mop.

  • Autoclavable up to 50 reprocessing cycles, disinfectant resistant, gamma radiation resistant
  • High area performance due to absorbent material
  • Minimal own particle release
  • Very high quality, clean room suitable processing
  • Pre-washed ready for use
  • White edging tape on the pockets, pre-washed at 90 °C
Certifications: IPA "Tested Device" Certification.