Order Entry
Austria
ContactUsLinkComponent
 
Robust Temperature Bottle Data Loggers, EBI 12-T26x
 :  EBRO
 
undefined
Robust Temperature Bottle Data Loggers, EBI 12-T26x
 :  EBRO

 

  • Catalog No:
  • EBRO1340-6622
  • EBRO1340-6621
  • EBRO1340-6620
  • EBRO1340-6619
  • EBRO1340-6618
  • Model:
  • EBI 12-T265
  • EBI 12-T264
  • EBI 12-T263
  • EBI 12-T262
  • EBI 12-T261
  • Sensor:
  • PT1000, class A
    Axial, blunt, M10 thread,1 external temperature, probe, Ø 6 mm, 300 mm
  • PT1000, class A
    Axial, blunt, M10 thread,1 external temperature, probe, Ø 6 mm, 270 mm
  • PT1000, class A
    Axial, blunt, M10 thread,1 external temperature, probe, Ø 6 mm, 245 mm
  • PT1000, class A
    Axial, blunt, M10 thread,1 external temperature, probe, Ø 6 mm, 190 mm
  • PT1000, class A
    Axial, blunt, M10 thread,1 external temperature, probe, Ø 6 mm, 135 mm
  • Protection class:
  • IP 68
  • IP 68
  • IP 68
  • IP 68
  • IP 68
  • Recording intervals:
  • 1 s - 24 h
  • 1 s - 24 h
  • 1 s - 24 h
  • 1 s - 24 h
  • 1 s - 24 h
  • Weight:
  • 110 g
  • 110 g
  • 110 g
  • 110 g
  • 110 g
  • Data memory - No. of readings:
  • 27840
  • 27840
  • 27840
  • 27840
  • 27840
  • Batteries:
  • Lithium, 2x BR1225A, 3 V User-replaceable
  • Lithium, 2x BR1225A, 3 V User-replaceable
  • Lithium, 2x BR1225A, 3 V User-replaceable
  • Lithium, 2x BR1225A, 3 V User-replaceable
  • Lithium, 2x BR1225A, 3 V User-replaceable

 

Software and readout station