Order Entry
Austria
ContactUsLinkComponent
Overhead shakers, Varioshake series
Overhead shakers, Varioshake series
Catalog # LAUDL003064
Supplier:  LAUDA
Overhead shakers, Varioshake series
Catalog # LAUDL003064
Supplier:  LAUDA

Specifications

  • Shaking motion:
    Overhead
  • Description:
    Overhead shaker, VS 20 OH, EU-plug
  • Seq:
    61
  • Model:
    VS 20 OH
  • Weight:
    95 kg
  • W×D×H:
    770×700×715 mm
  • Pk:
    1

Specifications

About this item

Overhead Shakers, heavy duty, low noise, in a compact design.

  • Shaking frequency display and setting digitally via LC display, in steps of 1,0 min⁻¹, gentle start-up
  • The setpoint and actual values ​​as well as the shaking frequency are displayed on two LC displays
  • User-friendly microprocessor technology
  • Membrane keyboard with distinctive symbols
  • Timer adjustable from 1 min up to 99:59 hours or continuous operation
  • Optional RS232 interface on request
  • Large electrolytically galvanised, powder-coated sheet steel shaking platform
  • Four support rods and collars for secure attachment of accessories

Compact, low-wear mechanism with mass balancing ensures unit remains stable and secure on the benchtop. Constant speed, independent of load which makes it excellent for continuous use.

Outer housing made of electrolytically galvanised powder-coated sheet steel, a rubber mat ensures good adhesion of the objects on the shaking platform. Shakers have an overload-protected AC motor.

Ordering information: Supplied without accessories which must be ordered separately.