Order Entry
Austria
ContactUsLinkComponent
Temperature Data Logger for Process Control and Quality Assurance in Dry Production, EBI 12-T480
Temperature Data Logger for Process Control and Quality Assurance in Dry Production, EBI 12-T480
Catalog # EBRO1340-6633
Supplier:  EBRO
undefined
Temperature Data Logger for Process Control and Quality Assurance in Dry Production, EBI 12-T480
Catalog # EBRO1340-6633
Supplier:  EBRO

Specifications

  • Range:
    T: –200…+400 °C
  • Resolution:
    0,01 °C
  • Data memory - No. of readings:
    2×50,160
  • Protection class:
    IP68
  • Description:
    EBI 12-T480 temperature data logger for process control and quality assurance in dry production
  • Model:
    12-T480
  • Batteries:
    Lithium, 3 V user-replaceable
  • Recording intervals:
    250 ms…24 hrs.
  • Sensor:
    PT1000, class A
    chandelier clamp
  • Weight:
    90 g
  • Accuracy:
    ± 1,5 °C (–200…–90 °C); ± 0,5 °C (–90…–40 °C); ± 0,2 °C (–40…0 °C); ± 0,1 °C (0…+120 °C); ± 0,05 °C (+120…+140 °C); ± 0,1 °C (+140…+150 °C); ± 0,5 °C (+150…+250 °C); ± 0,8 °C (+250…+400 °C)
  • Pk:
    1

Specifications

About this item

The EBI 12-T480 is a high-precision temperature data logger, ideal for process control and quality assurance in dry production environments. It operates within a wide temperature range of –90 to +150 °C, with an extended measurement range up to +400 °C, ensuring reliable temperature monitoring in demanding industrial processes.

  • Temperature range: –200 to +400 °C
  • High accuracy: up to 0,05 °C
  • Quick and easy probe replacement with luster terminal
  • Certified according to ISO 17665, 2014/53/EU, (EC) 1935/2004​
  • Factory calibration certificate at 0, 60, 134, 250 and 400 °C

The EBI 12-T480 temperature data logger is designed for critical process control and quality assurance in dry production environments. With its wide temperature range of –90 to +150 °C and an extended measurement capability up to +400 °C, it delivers accurate temperature readings with an impressive accuracy of up to ±0,05 °C. The logger supports two measurement channels, making it ideal for multi-point monitoring. Its robust stainless steel housing, IP68 protection, and real-time data transmission ensure durability and reliability in industrial settings. The replaceable probe system allows for quick adjustments, ensuring minimal downtime during production​.

Dimensions: 48Ø×24H mm, chandelier clamp
Calibration points: –20, 0, 60, 134, 250 and 400 °C

Delivery: 1× EBI 12-T480, 1× factory calibration certificate, manual.

Software and readout station

Product Information