Order Entry
Austria
ContactUsLinkComponent
Perfection and Performance Stainless-Steel Refrigerators for Professional Use, FRPSvh & FRPSvg
Perfection and Performance Stainless-Steel Refrigerators for Professional Use, FRPSvh & FRPSvg
Supplier:  Liebherr
New Product
Certificates
undefined
Perfection and Performance Stainless-Steel Refrigerators for Professional Use, FRPSvh & FRPSvg
Supplier:  Liebherr
New Product

Specifications

  • Catalog No:
  • LIEBFRPSVH1402
  • LIEBFRPSVG1402
  • LIEBFRPSVH6511
  • LIEBFRPSVG6511
  • LIEBFRPSVH6501
  • LIEBFRPSVG6501
  • LIEBFRPSVH1412
  • Model:
  • FRPSvh 1402
  • FRPSvg 1402
  • FRPSvh 6511
  • FRPSvg 6511
  • FRPSvh 6501
  • FRPSvg 6501
  • FRPSvh 1412
  • Temperature:
  • −2...+15 °C
  • −2...+15 °C
  • 1...15 °C
  • 1...15 °C
  • −2...+15 °C
  • −2...+15 °C
  • 1...15 °C
  • Display:
  • 2,4" Touch and Swipe
  • Monochrome-display, touch buttons
  • 2,4" Touch and Swipe
  • Monochrome-display, touch buttons
  • 2,4" Touch and Swipe
  • Monochrome-display, touch buttons
  • 2,4" Touch and Swipe
  • Defrost:
  • Hot gas defrost
  • Hot gas defrost
  • Hot gas defrost
  • Hot gas defrost
  • Hot gas defrost
  • Hot gas defrost
  • Hot gas defrost
  • Alarm:
  • On mains return
  • On mains return
  • On mains return
  • On mains return
  • On mains return
  • On mains return
  • On mains return
  • Shelves/drawers:
  • 8 shelves
  • 6 shelves
  • 4 shelves
  • 3 shelves
  • 4 shelves
  • 3 shelves
  • 8 shelves
  • Max. load per shelf:
  • 60 kg
  • 60 kg
  • 60 kg
  • 60 kg
  • 60 kg
  • 60 kg
  • 60 kg
  • Door type:
  • Self-closing, chrome-nickel steel (1.4301 / AISI 304)
  • Self-closing, chrome-nickel steel (1.4301 / AISI 304)
  • Self-closing, Insulated glass door with chrome-nickel steel frame (1.4301 / AISI 304)
  • Self-closing, Insulated glass door with chrome-nickel steel frame (1.4301 / AISI 304)
  • Self-closing, chrome-nickel steel (1.4301 / AISI 304)
  • Self-closing, chrome-nickel steel (1.4301 / AISI 304)
  • Self-closing, Insulated glass door with chrome-nickel steel frame (1.4301 / AISI 304)
  • Door lock:
  • Mechanical
  • Mechanical
  • Mechanical
  • Mechanical
  • Mechanical
  • Mechanical
  • Mechanical
  • Material:
  • Stainless steel
  • Stainless steel
  • Stainless steel
  • Stainless steel
  • Stainless steel
  • Stainless steel
  • Stainless steel
  • Refrigerant:
  • R 290
  • R 290
  • R 290
  • R 290
  • R 290
  • R 290
  • R 290
  • Lamp:
  • Double-sided LED light column
  • LED ceiling lighting
  • LED light column on the left
  • LED ceiling lighting
  • LED light column on the left
  • LED ceiling lighting
  • Double-sided LED light column
  • Sound level:
  • 60 dB
  • 60 dB
  • 60 dB
  • 60 dB
  • 60 dB(A)
  • 60 dB
  • 60 dB
  • Energy class:
  • B
  • B
  • B
  • B
  • A
  • A
  • C
  • Electrical:
  • 220 - 240 V, 4,0 A, 50 Hz
  • 220 - 240 V, 4,0 A, 50 Hz
  • 220 - 240 V, 4,0 A, 50 Hz
  • 220 - 240 V, 4,0 A, 50 Hz
  • 220 - 240 V, 4,0 A, 50 Hz
  • 220 - 240 V, 4,0 A, 50 Hz
  • 220 - 240 V, 4,0 A, 50 Hz
  • Weight:
  • 200 kg
  • 187 kg
  • 138 kg
  • 138 kg
  • 117 kg
  • 114 kg
  • 242 kg
  • Shipping weight:
  • 225 kg
  • 210 kg
  • 157 kg
  • 151 kg
  • 134 kg
  • 139 kg
  • 262 kg

Specifications

Frequently Bought Together