Order Entry
Austria
ContactUsLinkComponent
ROTATEMP High-Temperate System
ROTATEMP High-Temperate System
Catalog # IKAA20113825
Supplier:  IKA
New Product
undefined
ROTATEMP High-Temperate System
Catalog # IKAA20113825
Supplier:  IKA
New Product

Specifications

  • Description:
    High-temperate system ROTATEMP, for ROTAVISC up to 300 °C, EU plug
  • Operating temperature:
    Max. 300 °C
  • W×D×H:
    265×270×220 mm
  • Pk:
    1

Specifications

About this item

The ROTATEMP high-temperate system is designed to be used with the IKA ROTAVISC viscometers.

  • Fast and reliable heating: Thanks to the proven heating technology of IKA magnetic stirrers, your sample will heat up to 300 °C in only 16 minutes (using a silicone oil) without overshooting
  • Save valuable lab space: Heating oven and control unit are combined in one device with a small footprint
  • Automate, control, document: ROTATEMP can be connected to the viscometer software labworldsoft® 6 Visc

It reaches up to 300 °C and enables precise temperature control of highly viscous media that are difficult to measure, such as asphalt, bitumen, wax, polymers, candy base or hot melt adhesives.

Delivery: Package includes ROTAT extraction tool, ROTAT-C sample chamber, ROTAT-D-C disposable sample chamber (5 pcs.), alignment bracket, VOLS 1.11 and ROTAT rack.