Order Entry
Austria
ContactUsLinkComponent
ROT.ROTATEMP lo-vi Viscometer Package
ROT.ROTATEMP lo-vi Viscometer Package
Catalog # IKAA10014004
Supplier:  IKA
New Product
undefined
ROT.ROTATEMP lo-vi Viscometer Package
Catalog # IKAA10014004
Supplier:  IKA
New Product

Specifications

  • Range:
    6000000 mPas
  • Description:
    Viscometer ROT.ROTATEMP lo-vi package, EU plug
  • Sample volume:
    600 ml
  • Display:
    TFT
  • Operating temperature:
    −100...+300 °C
  • W×D×H:
    351×372×629 mm
  • Pk:
    1

Specifications

About this item

The ROTATEMP lo-vi package is the ideal solution for precise and reliable viscosity measurement of difficult-to-measure, highly viscous samples.

  • Fast, precise and reproducible results: The combination of ROTAVISC viscometer and ROTATEMP high-temperature system simplifies the viscosity measurement of difficult-to-measure, highly viscous samples
  • Simple operation and space-saving: The complete system is supplied ready for connection. With its space-saving design, it fits easily into any laboratory
  • Optimum compatibility and automation: ROTAVISC and ROTATEMP are compatible with the labworldsoft® laboratory software, which makes it easy to automate, control and document your measurement results
Delivery: Package includes ROTAVISC lo-vi control S000, ROTASTAND, ROTATEMP, SP set-1 and PT 100.8.