Hydraulic Tee Threaded Adapter
Catalog # PARK4J6MK4S
Supplier: PARKER HANNIFIN
New Product
Specifications
- Description:Hydraulic Tee threaded adapter
- Environmentally Preferable:
- Connector:Connector A: G 1/4
Connector B: G 1/4 female - Pk:10
Specifications
About this item
Equal 3-way female parallel thread tee joint with swivel nuts.
- Hose swivel connectors
- BSP parallel threaded adapters
- All adapters have a working temperature range −40 to +120 °C and maximum operating pressure of 350 bar
Parkers K4 adapter series can be used with Parker D9/92, B1, B2 and B4 adapters. Straight fittings can also be used an adaptor with ISO 1179-1/DIN 3852 ports by using a bonded seal. Hydraulic systems can work at high pressures, and fittings and adaptors can be subjected to extreme loadings such as vibration and uncontrolled pressure peaks.
Manufactured from steel to BS5200 with a zinc yellow chromated finish to give a high corrosion resistance (500 hours in salt spray test). The 60° female cone makes these adaptors an ideal port fitting for use with our range of BSP reusable fittings and crimped hose assemblies.