Order Entry
Austria
ContactUsLinkComponent
 
Sodium Desoxycholate
  LIOF612401
New Product
 :  
Sodium Desoxycholate
  LIOF612401
New Product
 :  

 

  • Pk:
    500 g
  • Description:
    Sodium desoxycholate for bacteriological use
  • Storage:
    Store at 10...30 °C, in a dry environment

 

 

Sodium Desoxycholate is the sodium salt of desoxycholic acid, a highly purified bile acid, and inhibits Gram-positive cocci and spore forming organisms. Culture media containing sodium desoxycholate are used for the enumeration of coliforms from milk, water, sewage, etc.., and for the isolation of enteric pathogens.

  • Dehydrated powder
  • Water soluble
  • Appearance: free-flowing, homogeneous
  • Color: white
  • pH at 5% concentration: 8,5
  • Loss on drying: 2,3%

Sodium Desoxycholate can be used as an ingredient of dehydrated culture media and need dissolution in distilled or deionized water and sterilization by autoclaving.