Order Entry
Austria
ContactUsLinkComponent
Collision Gas Add-On Nitrogen Generator
Collision Gas Add-On Nitrogen Generator
Catalog # PEAK3304886
Supplier:  PEAK SCIENTIFIC
New Product
Collision Gas Add-On Nitrogen Generator
Catalog # PEAK3304886
Supplier:  PEAK SCIENTIFIC
New Product

Specifications

  • Flow rate:
    200 cc/min
  • Description:
    Collision gas add-on nitrogen generator
  • Max. outlet pressure:
    Up to 80 psi
  • Dimensions:
    165×360×420 mm
  • Weight:
    14 kg
  • Pk:
    1

Specifications

About this item

The Collision Gas Add-On has been designed to serve a number of generators, and supplies ultra high purity nitrogen to the collision cell at a flow of up to 200 cc/min.

  • Removes unsafe and environmentally unfriendly cylinders from the lab
  • On screen performance and alerts for generator status indication
  • No risk of running out of gas in middle of analysis
  • Required inlet flow of minimum 4 L/min, N₂@95% and inlet pressure of 116 psi
  • Non-Methane Hydrocarbon content: <1 ppm NMHC
  • Particle: <0,01 µm, Gas outlets: 1×¹/₄" BSPP
  • Maximum altitude: 3000 m and relative humidity: 80% non-condensing
  • Minimum storage temperature: –20 to +60 °C

With a set purity of 99,999%, the Collision Gas Add-On produces a high quality flow with no reduction to the output of our nitrogen generators. This allows labs to draw nitrogen from their generator, which removes the need for gas cylinders for UHP nitrogen.

Compatible with the current Genius XE35, XE70, Horizen 24, Infinity XE and Solaris XE systems.

Applications: Thermo Orbitrap, Agilent Q-TOF, Agilent 6560 and Waters Xevo TQ Absolute.

Silent in operation, for 'parent' nitrogen generator noise please see 'parent' specifications.

Voltage: 240/100 VAC (Options: 120 to 240 V), Power consumption: 20 W@100 VAC/48 W@240 VAC, Current: 0,2 A, Frequency: 50/60 Hz.

Delivery: Supplied with 2 year comprehensive manufacturer's warranty.