Specifications
- W×D×H ext.:597×675×1455 mm
- Capacity:298 L
- Description:Refrigerator Rd 4600 Pure with EasyFresh
- Electrical:~230 V, 50 Hz, 1,2 A
- Shipping weight:60,1 kg
- Sound level:37 db
- Door opening:115°
- Defrost:Automatic
- Plug:Euro
- Shelves/drawers:6 shelves, 5 of which is height-adjustable
- Weight:55,6 kg
- Energy class:D
- Pk:1
- Temperature:2...9 °C
Specifications
About this item
Rd 4600 Pure refrigerator with EasyFresh, whether it’s unpackaged vegetables or fruit, this ensures optimal storage for everything. Thanks to the air-tight closure, the food causes the humidity in the safe to rise. This keeps the food fresh for a long time.
- Monochrome LC display , touch display behind the door
- In valve FreshAir filter
- Handle with recessed grip (both sides, vertical, continuous)
- Height-adjustable inner door shelves
- Replaceable door seal
- Two bottle rack and can rack, egg tray (10 eggs)
- HolidayMode, SuperCool and door alarm (Cooling) are adjustable on appliance and via app
- Display lock is adjustable on appliance, night mode is adjustable on app
SmartDeviceBox will connect your Liebherr to the Internet. It can be installed in just a few steps and will open up the whole world of digital possibilities to you today.
Simple, classic, high-quality: With its shiny white-painted surface, the Liebherr fits particularly well into its surroundings and transcends fashion and trends, remaining timeless, beautiful and functional. The white surface is robust and easy to clean, keeping your Liebherr looking as good as the day you got it, even years later.
Fingertip control: The touch display enables easy and intuitive operation of your Liebherr. All functions are clearly arranged on the display. By gently tapping a finger, for example, you can easily select the functions or check the current temperature of your refrigerator.
Special and functional: You can open the appliance very easily using the vertically integrated and ergonomically fitted handle. Additionally, the modern and puristic design fits perfectly into your hands-free kitchen.
Complete the purest design for your kitchen: Our refrigerators fit perfectly into a 60 cm deep niche: Leaving only the door protruding in a defined manner, ensuring optimum access to the recessed grip and lever handle. In this way, the focus is always on your kitchen – with your Liebherr as the focal point and highlight.
Energy consumption: 0,243 kWh/24 h; 89 kWh/a
Climate class: SN-T
Connector cable (length): 2000 mm
Inner door rack: Plastic
Storage shelf material, refrigerator compartment: Glass
Door and side wall material: Steel