Order Entry
Austria
ContactUsLinkComponent
Under Counter Refrigerator, Rd 1401 Pure
Under Counter Refrigerator, Rd 1401 Pure
Catalog # LIEBRD1401
Supplier:  Liebherr
New Product
Under Counter Refrigerator, Rd 1401 Pure
Catalog # LIEBRD1401
Supplier:  Liebherr
New Product

Specifications

  • W×D×H ext.:
    550×607×850 mm
  • Capacity:
    111 L
  • Description:
    Under counter refrigerator, Rd 1401 Pure with lever handle, white
  • Model:
    Rd 1401
  • Electrical:
    ~220 - 240 V, 50 Hz, 1,2 A
  • Shipping weight:
    35,7 kg
  • Sound level:
    35 db
  • Door opening:
    211°
  • Refrigerant:
    R 600a
  • Defrost:
    Automatic
  • Display:
    Touch
  • Material:
    Steel
  • Shelves/drawers:
    2 shelves, 1 of which is height-adjustable
  • Weight:
    33,1 kg
  • Energy class:
    D
  • Pk:
    1
  • Temperature:
    3...9 °C

Specifications

About this item

Rd 1401 Pure Under counter refrigerator with lever handle, provides SuperCool functionality that maintains the optimum temperature. Even if you have just put shopping in from the market which has been warmed by the sun, once SuperCool functionality is activated, Liebherr boosts its performance until the fresh food is as cool as the rest of the contents. SuperCool then switches off automatically.

  • Interior minimal UI control unit
  • Replaceable door seal
  • One bottle rack, two can racks and egg tray (10 eggs)
  • SuperCool technology, display lock, door alarm (cooling) is adjustable on appliance

LED light inside: The LED side lighting illuminates the interior from the side - providing a good overview of your food. Another highlight: the LEDs are positioned in front of the glass shelves so that even a full refrigerator is well lit.
TouchControl: A gentle finger tap and you set your Liebherr to 3, 5, 7 or 9° with TouchControl. So simple - and efficient, as the sleek button is integrated into the interior, creating more space for all your fresh goods.

Slimline handle with integrated opening mechanism: The sturdy, secure handles have an elegant, premium quality appearance and feature an integrated opening mechanism, which allows convenient and effortless door opening.
Durable worktop: You can never have enough worktop space when cooking. That’s why the Undercounter appliances come with a sturdy and durable surface that even withstands scratches and thereby serves as an extension of your working top.

Dishwasher-safe features: The features of your Liebherr are practical in two ways: Not only do they simplify everyday use, they are also very easy to clean. Does the butter dish, FlexSystem or ice cube tray need to be cleaned? Just put them in the dishwasher. Then you’ll have more time for other things.

Material:
Inner door rack - Transparent plastic
Storage shelf material, refrigerator compartment - Glass
Side wall material - steel

Climate class: SN-T
Malfunction/Warning signal: Optical and acoustical
Connector cable (length): 2000 mm