Cadmium, ICP-MS Standard Solution
ACSDM210.2NP.L1
: CPACHEM
New Product
:
- Concentration:1000 mg/L
- Matrix:2% HNO₃
- Pk:100 mL
- Storage conditions:15...25 °C
- Shelf life:36 Months
- Element:Cadmium
- Symbol:Cd
: ISO 17034, ISO 17025, ISO 9001