Order Entry
Austria
ContactUsLinkComponent
Vertical Laboratory Autoclaves with Pre Vacuums and Drying, AE-B
Vertical Laboratory Autoclaves with Pre Vacuums and Drying, AE-B
Catalog # ESPIAE-75-B
Supplier:  ESPINAR
Vertical Laboratory Autoclaves with Pre Vacuums and Drying, AE-B
Catalog # ESPIAE-75-B
Supplier:  ESPINAR

Specifications

  • Capacity:
    75 L
  • Power:
    3600/6000 W
  • Seq:
    02
  • Electrical:
    230 V, 50/60 Hz
  • Door type:
    Horizontal swiveling door with blocking wheel
  • Ext.Ø×H:
    400×600 mm
  • Pk:
    1

Specifications

About this item

The AE-B Series vertical autoclaves feature advanced characteristics designed to meet all the sterilization needs of industrial, healthcare and research laboratories, aiming to enhance productivity and process all types of loads.

  • Excellent performance, advanced features and complete versatility
  • Solid loads are completely dry upon cycle completion
  • Entirely automated with a 5'' touchscreen
  • External building material: AISI-304 stainless steel
  • Sterilization chamber material: AISI-316L stainless steel

They are specially optimized for processing loads that require greater steam penetration for proper sterilization, such as porous solids, packaged loads, items with hollows and cavities, and objects with complex geometries, as well as liquids.

Adjustable sterilization temperature: 105 to 134 ºC
Adjustable sterilization time: 1 to 250 min
Adjustable prevacuum pulses: 1 to 3
Adjustable drying time: 1 to 360min
Max. pressure: 2,1 Barg
Gasket material: Silicone rubber
Connection to PC: Ethernet

Certifications: AE-B Series autoclaves are designed to comply with the strictest international directives and standards, including the following regulations: EN-61010-1, Part 1, EN-61326, AD 2000 Merkblatt, 2014/35/UE, 2014/30/UE, 2014/68/UE.
Packaging: Included swiveling premium casters with brakes.