Order Entry
Austria
ContactUsLinkComponent
GateKeeper® GPU 5000 Gas Purifiers
GateKeeper® GPU 5000 Gas Purifiers
Catalog # ENTEGPUS5000FEXR02
Supplier:  ENTEGRIS
New Product
GateKeeper® GPU 5000 Gas Purifiers
Catalog # ENTEGPUS5000FEXR02
Supplier:  ENTEGRIS
New Product

Specifications

  • Material:
    Stainless steel
  • Description:
    Gas purifier, GateKeeper® GPU 5000
  • Model:
    5000
  • Gases purified:
    H₂, N₂, Ar, He, Ne, Kr, Xe, H₂/N₂, H₂/Noble gases
  • Outlet particle filtration:
    0,0015 μm
  • Leak rating:
    1×10⁻⁹ atm cc/sec
  • Nominal flow rate:
    500 slpm
  • Filter:
    0,0015 μm
  • Ø×L:
    102×785 mm
  • Max. operating pressure:
    34,8 bar
  • Inlet/outlet:
    Male/male
  • Max. flow rate:
    500 slpm
  • Max. operating temperature:
    65 °C
  • Media:
    EX
  • Min. operating pressure:
    1,01 bar
  • Weight:
    10 kg
  • Pk:
    1

Specifications

About this item

GateKeeper® GPU gas purifiers were designed to improve purity consistency, lifetime and final purity. Leveraging its expertise in material science, Entegris has developed a new generation of purification products that deliver unsurpassed value and performance.

  • Purity control to ppt levels
  • Low pressure drop across the purifier
  • Regenerable
  • Long lifetime
  • Use ambient temperature purification – no heat or power required to operate
  • Insensitive to orientation (horizontal/vertical)

The model 5000 is designed for peak flow rates up to 500 slpm.

Certifications: CE certified to the Pressure Equipment Directive (PED) and manufactured in an ISO® 9001:2000 facility.