Order Entry
Austria
ContactUsLinkComponent
 
Brady® R6400 Printer Ribbon for BBP11 and BBP12 Label Printers
  BRDY112648
 :  Brady
New Product
undefined
Brady® R6400 Printer Ribbon for BBP11 and BBP12 Label Printers
  BRDY112648
 :  Brady
New Product

 

  • Colour:
    Black
  • Description:
    Printer ribbon, halogen free, R6400 series
  • Length:
    73,7 m (Roll length)
  • Pk:
    1
  • Width:
    101,6 mm
  • For:
    BBP11 and BBP12 label printers

 

 

This ink-side-out ribbon features an open 12,7 mm core and is to be used for the Brady BBP11 label printer and BBP12 label printer.

  • One-colour ribbon for printing a single colour onto a label
  • R6400 series resin formulation offers superior chemical and abrasion resistance when printed on the appropriate label material from Brady®
  • Combine brady label materials with their recommended ribbon series for superior legend performance

Recommended for use with materials designed to resist chemicals, such as B-492 frozen surface polyester and B-481 chemical resistant polyester.

Application: Barcode labelling, circuit board labelling, component and equipment labelling, data and telecommunications labelling, electrical labelling, general identification, inventory and inspection labelling, laboratory labelling, wire and cable labelling

Resistance properties: Abrasion-resistant, chemical-resistant, halogen free
Core diameter: 12,7 mm

 : Compliant with Directive 2011/65/EU and 2015/863.