Order Entry
Austria
ContactUsLinkComponent
PILZ® Classic Line LG2ER Housing Heating Hood
PILZ® Classic Line LG2ER Housing Heating Hood
Artikelnr. WINKW9850-0654
Lieferant:  WINKLER
New Product
PILZ® Classic Line LG2ER Housing Heating Hood
Artikelnr. WINKW9850-0654
Lieferant:  WINKLER
New Product

Spezifikationen

  • Heating capacity:
    500 W
  • Electrical:
    230 VAC
  • Max. temperature:
    450 °C
  • Flask capacity:
    2000 ml
  • Pk:
    1
  • Type:
    WHLG2ER

Spezifikationen

Über diesen Artikel

Classic Line series LG2ER, identical in construction to the LG2 series, but with built-in power controller.

  • With a main switch and an integrated heating zone switch
  • Heating zone 1 or heating zone 1+2
  • Integrated mechanical power controller
  • Power infinitely selectable (0 to 100%)
  • Separable plug connection (cable length 0,5 m)

Includes 2 connection cables: Detachable power cord with personal protection plug with RCD function and Schuko plug (cable lengths 1 m).