SP Bel-Art H-B DURAC® Calibrated Electronic Thermometer with Stainless Steel Probe
BELAB60900-3400
New Product
- Range:–50...300 °C (–58...572 °F)
- Resolution:1 °C/°F; 1 second
- Weight:51 mm
- Description:Thermometer with alarm and timer, AAA battery
- Length:18 mm
- Environmentally Preferable:
- Calibration points:0, 100 °C
- Accuracy:±1 °C from –20...130 °C, ±2 °C from –50...–21 °C and 131...200 °C, otherwise ±4 °C
- Cable length:1 m stainless steel m
- Pk:1
- Probe:150 mm stainless steel
Monitor the temperature of pharmaceuticals, vaccines, chemicals, blood and blood products, food products and more with these high accuracy digital thermometers with chemical resistant probes.
- Features available include 10-event recording, minimum/maximum temperature readings, timers and alarms
- All models include accredited calibration documentation that meets the requirements of ISO 17025
- Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish)
- Individually serialized
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST.